Shop All Circuit Breaker & Panelboard Accessories
Square D
Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 48in H
Mfr # HCM48TS
Zoro # G0856698
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 32.25 in
- Mounting Style surface
- Height 48 in
- Standards CE || cULus
- Application panelboard HCM 32 in 48 in 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCM48TS
- Zoro # G0856698
- UPC # 785901089049
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 32.25 in |
Height | 48 in |
Details
Item | Cover |
Mounting Style | surface |
Standards | CE || cULus |
Application | panelboard HCM 32 in 48 in 8.25 in |
Features | Mercury Free |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. I-Line circuit breaker panelboards are available as 400“1200 A main lugs only and 100“1200 A main circuit breakers. A wide variety of accessories are available for field or factory installation of I-Line panelboards. This I-Line trim, are for an HCM, panelboards. This panelboard trim comes in 4 pieces and are surface mounted. The dimensions for this product are 48 in (H) 32 in (W) 8.25 in (D) and have a product weight of 12.25 kg. This product complys to CE & cULus standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD 2-GANG W/TWO RECTANGULAR OPENI (V4047RR)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- SQUARE D Cover Filler Plate, Flush Mount, 3.06 in L, 1.9 in W, 1.21 in D, QO/Homeline (QOFP)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- SQUARE D Cb Handle Padlock Attachment (QO2PAF)
- Square D Circuit Breaker & Panelboard Accessories