Shop All Relay Accessories
Square D
Trfmr Dry 1Hp 75Kva 240X480V120/240V
Mfr # EE75S3H
Zoro # G5204179
product price: $4,921.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,921.99
Free 30-Day Returns
Key Features
- Material aluminium
- Phase 1 phase
- Product Or Component Type Energy Efficient Transformer
- Temperature Rise 150°C
- Rated Power In Va 75 kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EE75S3H
- Zoro # G5204179
- UPC # 785901629665
- Country of Origin Mexico
- Category Relay Accessories
Details
Item | Trfmr Dry 1Hp 75Kva 240X480V120/240V |
Material | aluminium |
Phase | 1 phase |
Product Or Component Type | Energy Efficient Transformer |
Temperature Rise | 150°C |
Rated Power In Va | 75 kVA |
Insulation Temperature | 220°C |
Nema Degree Of Protection | NEMA 2 |
Number Of Tap-Offs | 6 2.5 % 2+ 4- |
Primary Voltage | 240 x 480 V |
Secondary Voltage | 120/240 V |
Description
Trfmr Dry 1Hp 75Kva 240X480V120/240V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Device, Ivory, Duplex Switch Wiring (RC101I)
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- SQUARE D Weathershield (WS380)
- SQUARE D Contactor+Starter Auxiliary Contact Kit (9999SX13)
- SQUARE D Ground fault module, PowerPacT H, micrologic, Add-on ground fault modules, 15 to 150A (GFM150HD)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- Square D Electrical Relays