Shop All Transformers
Square D
Control Transformer, 150 VA, 55 °C, 115V; 110V; 120V, 575V; 550V; 600V
Mfr # 9070TF150D5
Zoro # G0851518
product price: $276.44
/ea
Free Shipping & Returns
$276.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 575V; 550V; 600V
- Output Voltage - Transformer 115V; 110V; 120V
- VA Rating - Transformer 150 VA
- Includes Top Mounted Fuse Block
- Temp. Rise 55 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070TF150D5
- Zoro # G0851518
- UPC # 785901039259
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.55 in |
Width | 3.75 in |
Depth | 3.59 in |
Manufacturers Warranty Length | 1 yr |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 575V; 550V; 600V |
Output Voltage - Transformer | 115V; 110V; 120V |
VA Rating - Transformer | 150 VA |
Includes | Top Mounted Fuse Block |
Temp. Rise | 55 °C |
Fused | Yes |
Standards | CE; CSA file LR37055 guide 184-N-90; UL listed file E61239 |
Green Environmental Attribute | Mercury Free; Pvc Free |
Insulation Max. Temp. | 105 °C |
Winding Material - Transformer | Copper |
Description
Transformer Control 150Va 600V120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T750D4)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T750D1)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D1SF41)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D12)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (6T2F)
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- Square D Transformers