Square D

Transformer, 480VAC Input, 150kVA Rating (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Current Transformers

Key Features

  • Voltage Function - Transformer Step Down
  • Phase - Electrical Three
  • Temp. Rise 150 Degrees C
  • VA Rating 150kVA
  • Enclosure Type Indoor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 33.65 in
Knockout Size - Transformer No Knockout
Depth 28.45 in
Height 49.08 in

Description

Three Phase Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 150 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products