Square D

Transformer, 480V, 240V Delta, 30kVA (Discontinued)


Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Transformers

Key Features

  • Phase - Electrical Three
  • Input Voltage - Transformer 480V AC Delta
  • Output Voltage - Transformer 240V AC Delta
  • VA Rating - Transformer 30 kVA
  • Mounting - Transformer Wall
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 22 in
Depth 13.5 in
Width 25 in
Knockout Size - Transformer 1 in, 3/4 in

Description

Three Phase Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 240V AC Delta, VA Rating - Transformer 30 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products