Shop All Transformers
Square D
General Purpose Transformer, 6 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC
Mfr # 6T2F
Zoro # G1929033
product price: $1,289.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,289.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V AC
- Output Voltage - Transformer 120/208V AC
- VA Rating - Transformer 6 kVA
- Phase - Electrical 3
- Mounting - Transformer Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6T2F
- Zoro # G1929033
- UPC # 785901359470
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 13 1/2 in |
Width | 14 3/4 in |
Depth | 9 in |
Knockout Size - Transformer | 1 in, 3/4 in |
Description
Three Phase Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 6 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 25ft (N201-025-BK)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V02S)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 24V AC, 240/480V AC (9070T250D2)
- SQUARE D General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (15S1F)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V, 240/480/600V (9070T100D32)
- SQUARE D General Purpose Transformer, 30 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (30T2F)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 277V AC (9070T50D4)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070EO3D1)
- SERCO Transformers, Transformer 120 Vac- 24 Vo (622-014)
- Square D Power Distribution