Shop All Transformers
Square D
Transformer, 15 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC
Mfr # EE15S3H
Zoro # G100422570
product price: $1,776.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,776.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 15 kVA
- Phase - Electrical 1
- Enclosure Rating NEMA 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EE15S3H
- Zoro # G100422570
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 27 in |
Width | 20 in |
Depth | 16 in |
Details
Item | Transformer |
Input Voltage - Transformer | 240/480V AC |
Output Voltage - Transformer | 120/240V AC |
VA Rating - Transformer | 15 kVA |
Phase - Electrical | 1 |
Enclosure Rating | NEMA 2 |
Temp. Rise | 150°C |
NEMA Rating | NEMA 2 |
Winding Material - Transformer | Aluminum |
Phase | 1 phase |
Material | aluminium |
Insulation Max. Temp. | 220 °C |
Type | Energy Efficient Transformer |
Product or Component Type | Energy Efficient Transformer |
Insulation Temperature | 220°C |
Box Number | 17D |
Secondary Voltage | 120/240 V |
Primary Voltage | 240 x 480 V |
Number of Tap-offs | 6 2.5 % 2+ 4- |
Description
Low voltage dry-type distribution transformer means a distribution transformer that has an input voltage of 600 V or less, is air-cooled, and not used oil as a coolant. The Square D Energy Efficient transformer offering includes all of the popular options including low temperature rise, 115 °C and 80 °C, and aluminum or copper windings. These transformers are part of a complete line of Lean Power products from Schneider Electric. Available with aluminum or copper windings and 150°C or 115°C Rise with 220C insulation system. This Energy Efficient Transformer is a 1 phase, 15kVA, that has a primary Voltage of 240 x 480V and a secondary voltage of 120/240V. The Enclosure has a NEMA 2 rating and has a box number of 17D with a insulation temperature of 220 °C. The unit is made of aluminium with a 150 °C temperature rise. This product comes with an 18 month warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V22)
- FINE CABLES Panel Mount Connector Cap for USB and RJ45 panel mount connectors, Quick Lock, Waterproof (ASICPICPC)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115°C, 24V AC, 120/240V AC (9070T1000D23)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070T250D20)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070TF100D23)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF350D1)
- SQUARE D Three Phase Transformer, 30 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN30T3H)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF50D1)
- HONEYWELL At140B1214 40Va Transformer (AT140B1214)
- Square D Power Distribution