Shop All Cycle Timers
Square D
Timing Relay, Type A, pneumatic, on delay, 0.1 to 60 seconds, 15A, 600 V, timed and instantaneous, 480 VAC 60 Hz coil
Mfr # 9050AO12EV06
Zoro # G4342800
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Panel Mount
- Amps 15 A
- Contact Form SPDT
- Features Mercury Free
- Standards CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9050AO12EV06
- Zoro # G4342800
- UPC # 785901493372
- Country of Origin Mexico
- Category Cycle Timers
Dimensions
Depth | 111 mm |
Width | 102 mm |
Height | 67 mm |
Details
Item | Pneumatic Timer,on delay,0.1 to 60 sec |
Mounting Type | Panel Mount |
Amps | 15 A |
Contact Form | SPDT |
Features | Mercury Free |
Standards | CSA, UL Listed |
[Uc] Control Circuit Voltage | 480 V AC 60 Hz, 440 V AC 50 Hz |
Range of Product | 9050A/H |
Contact Operation | time delayed 1 NO + 1 NC, instantaneous 2 NO + 2 NC |
Line Rated Current | 15 A |
Switch Function | SPDT |
Maximum Switching Voltage | 600 V AC |
Electrical Connection | screw-clamp terminals |
Ambient Air Temperature For Operation | 68-104°F |
Reset Response Time | 29 ms - on-delay, 27 ms - off-delay |
Time Delay Type | on-delay |
Mounting Support | panel |
Product or Component Type | timer |
Time Delay Range | 0.1 s...1 min |
Description
9050A NEMA pneumatic timers are designed for very rugged applications where precise timing is not required. They are available in on delay and off delay versions. Timing range is from 0.1 to 60 seconds. These timers can have timed and instantaneous contacts. They are controled by a variety of VAC coils. 9050A pneumatic timers are UL Listed and CSA Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL6)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D20S)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH350B)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001M)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001MB)
- WESTEK Mechanical Daily Timer, 15 A, 24 Cycles, OnOff Switch, 30 min Time Setting, PlugIn Mounting (TM1601DHB)
- TORK Cycle Timer, 120V, SPDT-NO/NC (8601)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- Square D Timers