Shop All Time Delay Relays
This Product is Discontinued
Square D
Timer Relay 240Vac 10A Tjck (Discontinued)
Mfr # 9050JCK70V36
Zoro # G3157817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Function - Timing Relay off-delay || trigger on-delay || one shot falling edge || one shot || on-delay and off-delay || watchdog || on-delay || repeat cycle || interval
- Input or Control Voltage 12 V DC
- Number of Pins - Relay 11
- Contact Form - Relay DPDT; 2 NO + 2 NC
- Min. Time Setting - Timer 1...999 h || 0.05...9.99 s || 1...999 s || 0.1...99.9 s || 0.1...99.9 h || 1...999 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9050JCK70V36
- Zoro # G3157817
- UPC # 785901930761
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Depth | 91 mm |
Details
Item - Relay | timer |
Function - Timing Relay | off-delay || trigger on-delay || one shot falling edge || one shot || on-delay and off-delay || watchdog || on-delay || repeat cycle || interval |
Input or Control Voltage | 12 V DC |
Number of Pins - Relay | 11 |
Contact Form - Relay | DPDT; 2 NO + 2 NC |
Min. Time Setting - Timer | 1...999 h || 0.05...9.99 s || 1...999 s || 0.1...99.9 s || 0.1...99.9 h || 1...999 min |
Power Consumption - Relay | 3-3 VA |
Item | Timer Relay |
Standards | UL Recognized || CE || UL Listed |
Contact Material | silver nickel |
Electrical Connection | socket |
Input Voltage | 240 V AC |
Bezel Face Shape | tubular |
Description
Timer Relay
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.