Shop All Time Delay Relays
This Product is Discontinued
Square D
Timer Relay 240Vac 10A Tjck (Discontinued)
Mfr # 9050JCK57V20
Zoro # G3157799
Free Shipping & Returns
This Product is Discontinued
Key Features
- Function - Timing Relay repeat cycle
- Input or Control Voltage 120 V AC || 110 V DC
- Number of Pins - Relay 8
- Min. Time Setting - Timer 0.3...30 min
- Contact Form - Relay DPDT; 2 NO + 2 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9050JCK57V20
- Zoro # G3157799
- UPC # 785901057956
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Depth | 104 mm |
Details
Item - Relay | timer |
Function - Timing Relay | repeat cycle |
Input or Control Voltage | 120 V AC || 110 V DC |
Number of Pins - Relay | 8 |
Min. Time Setting - Timer | 0.3...30 min |
Contact Form - Relay | DPDT; 2 NO + 2 NC |
Power Consumption - Relay | 2-2 VA |
Item | Timer Relay |
Contact Material | silver nickel |
Input Voltage | 240 V AC |
Standards | UL Recognized || UL Listed || CE |
Electrical Connection | socket |
Bezel Face Shape | tubular |
Description
Timer Relay
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.