Shop All Time Delay Relays
Square D
Timer Relay 240Vac 10A Tjck
Mfr # 9050JCK29V20
Zoro # G3157710
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay off-delay
- Input or Control Voltage 120 V AC || 110 V DC
- Number of Pins - Relay 11
- Contact Form - Relay DPDT; 2 NO + 2 NC
- Min. Time Setting - Timer 1.2...120 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9050JCK29V20
- Zoro # G3157710
- UPC # 785901056614
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Depth | 104 mm |
Details
Item - Relay | timer |
Function - Timing Relay | off-delay |
Input or Control Voltage | 120 V AC || 110 V DC |
Number of Pins - Relay | 11 |
Contact Form - Relay | DPDT; 2 NO + 2 NC |
Min. Time Setting - Timer | 1.2...120 min |
Power Consumption - Relay | 2-2 VA |
Item | Timer Relay |
Electrical Connection | socket |
Standards | UL Recognized || CE || UL Listed |
Contact Material | silver nickel |
Input Voltage | 240 V AC |
Bezel Face Shape | tubular |
Description
Timer Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPJ-1-6/10SP)
- ALLSTAR 22-18 Gauge Heat Shrink Butt Connector; Red, 10PK (ALL76060)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 100ft (30-VG-0750B-G3)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8.62 in D, NEMA 1, Hinged (A20N16BLP)
- SQUARE D Timer Relay 240Vac 10A Tjck (9050JCK28V20)
- SQUARE D Pneumatic Timer (9050AO10EV02)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003601H)
- MACROMATIC TimeDelayRely, 100-240VDC/24-240VAC, 11Pin (TAA2U-G)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN94)
- Square D Time Delay Relays