Shop All Time Delay Relays
Square D
Timer Relay 240Vac 10A Tjck
Mfr # 9050JCK28V20
Zoro # G3157701
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay off-delay
- Input or Control Voltage 120 V AC || 110 V DC
- Number of Pins - Relay 11
- Contact Form - Relay DPDT; 2 NO + 2 NC
- Min. Time Setting - Timer 0.6...60 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9050JCK28V20
- Zoro # G3157701
- UPC # 785901056607
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Depth | 104 mm |
Details
Item - Relay | timer |
Function - Timing Relay | off-delay |
Input or Control Voltage | 120 V AC || 110 V DC |
Number of Pins - Relay | 11 |
Contact Form - Relay | DPDT; 2 NO + 2 NC |
Min. Time Setting - Timer | 0.6...60 min |
Power Consumption - Relay | 2-2 VA |
Item | Timer Relay |
Contact Material | silver nickel |
Standards | UL Recognized || CE || UL Listed |
Electrical Connection | socket |
Input Voltage | 240 V AC |
Bezel Face Shape | tubular |
Description
Timer Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (P14-10F-C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB2401SBC)
- SQUARE D Pneumatic Timer (9050AO10EV02)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- MACROMATIC Time Delay Relay, 100 hr Max Time Setting (TR-6132U)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, on delay, 24...240V AC DC (RE22R1MAMR)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC/24-240VAC, 4 Pins (RE22R2MMU)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC8)
- Square D Electrical Relays