Square D

Three Phase Drive Isolation Transformer, 7.5 kVA, NEMA 2, 150 °C, 460V AC Wye/265V AC (Discontinued)


Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Transformers

Key Features

  • Input Voltage - Transformer 480V AC Delta
  • Output Voltage - Transformer 460V AC Wye/265V AC
  • VA Rating - Transformer 7.5 kVA
  • Phase - Electrical 3
  • Mounting - Transformer Floor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Square D
  • MFR # 7T145HDIT
  • Zoro # G2837935
  • UPC #
    785901785101
  • Country of Origin United States
  • Category Transformers

Dimensions

Height 27 in
Width 20 in
Depth 16 in
Knockout Size - Transformer 1 in, 3/4 in

Description

Three Phase Drive Isolation Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 266V AC, 460V AC Wye, VA Rating - Transformer 7.5 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 2, IP Rating 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products