Shop All Thermal Units
Square D
Thermal Unit, 9.66 to 12.3A
Mfr # B15.5
Zoro # G1766737
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 9.66 to 12.3
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 2
- FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure 10.8
- FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure 11.6
- FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure 11.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B15.5
- Zoro # G1766737
- UPC # 785901587514
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 11.4 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 11.1 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 10.7 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 9.66 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 11.6 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 12.3 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 10.60 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 10.1 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 10.6 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 11.4 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 12.3 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 10.4 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 10.20 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 10.1 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 10.4 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 11.4 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 10.7 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 10.1 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 12.3 |
NEMA Size | 0, 00, 1, 1P, 2 |
Frame Size | B, S |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 10 to 11.1 A, 10.5 to 11.6 A, 10.6 to 11.4 A, 11.4 to 12.3 A, 11.4 to 12.4 A, 11.7 to 12.9 A, 8.6 to 9.52 A, 8.73 to 9.66 A, 9.06 to 9.99 A, 9.22 to 10.1 A, 9.33 to 10.2 A, 9.48 to 10.4 A, 9.54 to 10.6 A, 9.64 to 10.6 A, NEMA Size 0, 00, 1, 1P, 2, Frame Size B, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 208V AC; 120/240V AC (5S7F)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFH600603CID)
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- SQUARE D Thermal Unit, 1.97 to 2.52A (B3.00)
- SQUARE D Thermal Unit, 1.43 to 1.78A (B2.10)
- SQUARE D Thermal Unit, 2.85 to 3.06A (A3.95)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- SQUARE D Thermal Unit, 0.44 to 0.56A (B0.63)
- GE Thermal Unit, 15.10 to 18.30A (CR123C163B)
- Square D Thermal Units