Shop All Thermal Units
Square D
Thermal Unit, 88.2 to 95.1A
Mfr # DD112.0
Zoro # G2514827
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 88.2 to 95.1
- For Use With Square D NEMA Motor Starters 5
- Sensing Method Melting Alloy
- FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure 95.1 A
- FL Amp @ 3-Ph/ Size 5/ Standard Enclosure 88.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DD112.0
- Zoro # G2514827
- UPC # 785901588726
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure | 95.1 A |
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure | 88.2 |
NEMA Size | 5 |
Details
Item | Thermal Unit |
Full Load Amps | 88.2 to 95.1 |
For Use With | Square D NEMA Motor Starters 5 |
Sensing Method | Melting Alloy |
Overload Protection Type | Melting Alloy |
Trip Class | 20 |
Full Load Current | 176 to 190 A, 82.5 to 88.2 A, 88.2 to 95.1 A, 92 to 100 A |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 176 to 190 A, 82.5 to 88.2 A, 88.2 to 95.1 A, 92 to 100 A, NEMA Size 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37B0375)
- POWER FIRST Wire Connector, Red, PK100 (5UYJ6)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/277V AC (31EH36)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- SQUARE D Thermal Unit, 4.08 to 4.32A (A5.78)
- SQUARE D Thermal Unit, 0.50 to 0.53A (A.59)
- SQUARE D Thermal Unit, 5.21 to 6.85A (B8.20)
- SQUARE D Thermal Unit, 5.36 to 5.85A (A7.65)
- SQUARE D Thermal Unit, 26.0 to 38.8A (B50.0)
- EATON Thermal Unit, 9.36 to 10.30A (MSH11-7A)
- Square D Motor Controls