Shop All Thermal Units
Square D
Thermal Unit, 8.14 to 10.4A
Mfr # B12.8
Zoro # G2606046
original price:
$56.65
18% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 8.14 to 10.4
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 2
- FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure 8.69
- FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure 8.53
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 10.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B12.8
- Zoro # G2606046
- UPC # 785901587491
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 8.69 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 10.4 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 8.84 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 9.83 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 8.47 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 8.90 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 10.4 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 8.55 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 9.32 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 8.84 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 8.60 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 8.14 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 9.83 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 9.39 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 9.32 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 9.04 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 10.4 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 9.83 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 8.60 |
NEMA Size | 0, 00, 1, 1P, 2 |
Frame Size | B, S |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 7.42 to 8.02 A, 7.55 to 8.14 A, 7.91 to 8.44 A, 7.91 to 8.55 A, 8.06 to 8.69 A, 8.16 to 8.6 A, 8.21 to 8.98 A, 8.35 to 8.84 A, 8.36 to 9.04 A, 8.48 to 9.83 A, 8.97 to 9.82 A, 9.3 to 10.4 A, 9.57 to 10.3 A, 9.84 to 10.7 A, NEMA Size 0, 00, 1, 1P, 2, Frame Size B, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01K8A)
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- SQUARE D Thermal Unit, 4.08 to 4.32A (A5.78)
- SQUARE D Thermal Unit, 6.42 to 6.79A (A9.25)
- SQUARE D Thermal Unit, 63.5 to 79.0A (CC112.0)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- SQUARE D Thermal Unit, 30.0 to 41.7A (B56.0)
- SQUARE D Thermal Unit, 10.90 to 12.10A (A16.2)
- Square D Motor Controls