Shop All Thermal Units
Square D
Thermal Unit, 69.0 to 91.1A
Mfr # CC132.0
Zoro # G0788751
original price:
$38.75
7% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 69.0 to 91.1
- For Use With Square D NEMA Motor Starters 3, 4
- Sensing Method Melting Alloy
- FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure 91.1
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 73.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # CC132.0
- Zoro # G0788751
- UPC # 785901588184
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 91.1 |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 73.9 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 80.7 A |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 69 A |
NEMA Size | 3, 4 |
Frame Size | CC, S |
Details
Item | Thermal Unit |
Full Load Amps | 69.0 to 91.1 |
For Use With | Square D NEMA Motor Starters 3, 4 |
Sensing Method | Melting Alloy |
Thermal Overload Type | melting alloy |
Motor Tripping Class | 20 |
Full Load Current | 63.6 to 67.1 A, 66.4 to 69 A, 70.2 to 72.9 A, 71 to 73.9 A, 73.5 to 78.7 A, 74.9 to 78 A, 75 to 77.4 A, 75.5 to 78.9 A, 82.4 to 86 A, 83.2 to 86 A |
Trip Class | 20 |
Overload Protection Type | Melting Alloy |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 63.6 to 67.1 A, 66.4 to 69 A, 70.2 to 72.9 A, 71 to 73.9 A, 73.5 to 78.7 A, 74.9 to 78 A, 75 to 77.4 A, 75.5 to 78.9 A, 82.4 to 86 A, 83.2 to 86 A, NEMA Size 3, 4, Frame Size CC, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-4B)
- NOBLES/TENNANT CHARGER PLUG - 350AMP GRAY, 2/0 CONTACTS (1726)
- PANDUIT Type C Cover Wiring Duct, Black, 6ft (C2BL6-F)
- NEXTGEN Nippon 8 in. Black Wire Ties with Tie Done Ring - 100 per Bag (NE142999)
- SQUARE D Thermal Unit, 2.85 to 3.06A (A3.95)
- SQUARE D Thermal Unit, 0.41 to 0.44A (A.49)
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- SQUARE D Thermal Unit, 5.36 to 5.85A (A7.65)
- SQUARE D Thermal Unit, 0.97 to 1.04A (A1.16)
- SQUARE D Thermal Unit, 4.08 to 4.32A (A5.78)
- EATON Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3 (H2014B-3)
- Square D Thermal Units