Shop All Thermal Units
Square D
Thermal Unit, 66.3 to 84.7A
Mfr # CC121.0
Zoro # G1421847
original price:
$41.95
13% off
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 66.3 to 84.7
- For Use With Square D NEMA Motor Starters 3, 4
- Sensing Method Melting Alloy
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 66.3 A
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 78.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # CC121.0
- Zoro # G1421847
- UPC # 785901588177
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 66.3 A |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 78.1 A |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 70.9 |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 84.7 |
Frame Size | CC, S |
NEMA Size | 3, 4 |
Details
Item | Thermal Unit |
Full Load Amps | 66.3 to 84.7 |
For Use With | Square D NEMA Motor Starters 3, 4 |
Sensing Method | Melting Alloy |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Trip Class | 20 |
Overload Protection Type | Melting Alloy |
Full Load Current | 60.4 to 63.5 A, 63.6 to 66.3 A, 67.2 to 70.1 A, 67.8 to 70.9 A, 68.5 to 73.4 A, 71.5 to 74.8 A, 72 to 75.4 A, 72.5 to 74.9 A, 78.2 to 82.3 A, 79.8 to 83.1 A |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 60.4 to 63.5 A, 63.6 to 66.3 A, 67.2 to 70.1 A, 67.8 to 70.9 A, 68.5 to 73.4 A, 71.5 to 74.8 A, 72 to 75.4 A, 72.5 to 74.9 A, 78.2 to 82.3 A, 79.8 to 83.1 A, NEMA Size 3, 4, Frame Size CC, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-36 Zipper Access Door - 36" x 30" (DS-36)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- ABB 1/2 in. T Conduit Body (57C)
- SQUARE D Thermal Unit, 1.96 to 2.15A (A2.31)
- SQUARE D Thermal Unit, 24.4 to 36.0A (B45.0)
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- SQUARE D Thermal Unit, 61.3 to 77.0A (CC103.0)
- SQUARE D Thermal Unit, 26.0 to 38.8A (B50.0)
- SQUARE D Thermal Unit, 63.5 to 79.0A (CC112.0)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- Square D Motor Controls