Shop All Thermal Units
Square D
Thermal Unit, 57.4 to 71.4A
Mfr # CC94.0
Zoro # G1849041
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 57.4 to 71.4
- For Use With Square D NEMA Motor Starters 3, 4
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 60.9
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 57.4 A
- FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure 71.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # CC94.0
- Zoro # G1849041
- UPC # 785901588146
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 60.9 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 57.4 A |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 71.4 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 61.8 A |
Frame Size | CC, S |
NEMA Size | 3, 4 |
Details
Item | Thermal Unit |
Full Load Amps | 57.4 to 71.4 |
For Use With | Square D NEMA Motor Starters 3, 4 |
Sensing Method | Melting Alloy |
Thermal Overload Type | melting alloy |
Motor Tripping Class | 20 |
Full Load Current | 51.7 to 54.2 A, 53.5 to 57.4 A, 56.6 to 60.7 A, 56.9 to 60.9 A, 57.5 to 60.6 A, 60 to 63.3 A, 60 to 64.2 A, 60.2 to 64.3 A, 64.6 to 69.5 A, 65.5 to 69.6 A |
Overload Protection Type | Melting Alloy |
Trip Class | 20 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 51.7 to 54.2 A, 53.5 to 57.4 A, 56.6 to 60.7 A, 56.9 to 60.9 A, 57.5 to 60.6 A, 60 to 63.3 A, 60 to 64.2 A, 60.2 to 64.3 A, 64.6 to 69.5 A, 65.5 to 69.6 A, NEMA Size 3, 4, Frame Size CC, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW83I)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362DSGL)
- SQUARE D Thermal Unit, 0.50 to 0.53A (A.59)
- SQUARE D Thermal Unit, 30.0 to 32.1A (CC46.6)
- SQUARE D Thermal Unit, 19.70 to 29.1A (B36.0)
- SQUARE D Thermal Unit, 26.0 to 38.8A (B50.0)
- SQUARE D Thermal Unit, 32.3 to 34.7A (CC50.1)
- SQUARE D Thermal Unit, 9.96 to 10.80A (A14.8)
- GE Thermal Unit, 8.25A (CR123H950A)
- Square D Motor Controls