Shop All Thermal Units
Square D
Thermal Unit, 5.36 to 5.85A
Mfr # A7.65
Zoro # G1079312
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 5.36 to 5.85
- For Use With Square D Motor Starters, Thermal Overload Relays
- Sensing Method Melting Alloy
- Overload Protection Type Melting Alloy
- Compatible with Manufacturer Model Number 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # A7.65
- Zoro # G1079312
- UPC # 785901585398
- Country of Origin Mexico
- Category Thermal Units
Dimensions
Frame Size | A, S |
Details
Item | Thermal Unit |
Full Load Amps | 5.36 to 5.85 |
For Use With | Square D Motor Starters, Thermal Overload Relays |
Sensing Method | Melting Alloy |
Overload Protection Type | Melting Alloy |
Compatible with Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Trip Class | 20 |
Full Load Current | 4.65 to 4.94 A, 4.8 to 5.11 A, 5.01 to 5.36 A, 5.07 to 5.44 A, 5.17 to 5.56 A, 5.36 to 5.85 A, 5.4 to 5.88 A, 5.68 to 6.16 A, 5.86 to 6.36 A |
Compatible Manufacturer Part Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use with Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use With Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 4.65 to 4.94 A, 4.8 to 5.11 A, 5.01 to 5.36 A, 5.07 to 5.44 A, 5.17 to 5.56 A, 5.36 to 5.85 A, 5.4 to 5.88 A, 5.68 to 6.16 A, 5.86 to 6.36 A, Frame Size A, S, Compatible with Grainger Part Number 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 1 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67611)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- ABB CAP 1 PVC ENTRANCE (5133741U)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- SQUARE D Thermal Unit, 63.5 to 79.0A (CC112.0)
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- SQUARE D Thermal Unit, 2.99 to 3.70A (B4.15)
- SQUARE D Thermal Unit, 0.72 to 0.78A (A.86)
- SQUARE D Thermal Unit, 0.50 to 0.53A (A.59)
- SQUARE D Thermal Unit, 73.7 to 104A (CC156.0)
- GE Thermal Unit, 17.90 to 22.30A (CR123C198B)
- Square D Thermal Units