Shop All Thermal Units
Square D
Thermal Unit, 49.1 to 61.2A
Mfr # CC81.5
Zoro # G1946515
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 49.1 to 61.2
- For Use With Square D NEMA Motor Starters 3, 4
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 52.6
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 54.9 A
- Sensing Method Melting Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # CC81.5
- Zoro # G1946515
- UPC # 785901588122
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 52.6 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 54.9 A |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 49.1 A |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 61.2 |
Frame Size | CC, S |
NEMA Size | 3, 4 |
Details
Item | Thermal Unit |
Full Load Amps | 49.1 to 61.2 |
For Use With | Square D NEMA Motor Starters 3, 4 |
Sensing Method | Melting Alloy |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Overload Protection Type | Melting Alloy |
Trip Class | 20 |
Full Load Current | 45.4 to 49.1 A, 46 to 49.2 A, 48 to 51.9 A, 48.4 to 52.6 A, 50.8 to 54.9 A, 51 to 54.4 A, 51 to 55.5 A, 51.3 to 56 A, 55 to 59.7 A, 55.9 to 59.5 A |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 45.4 to 49.1 A, 46 to 49.2 A, 48 to 51.9 A, 48.4 to 52.6 A, 50.8 to 54.9 A, 51 to 54.4 A, 51 to 55.5 A, 51.3 to 56 A, 55 to 59.7 A, 55.9 to 59.5 A, NEMA Size 3, 4, Frame Size CC, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- CARRIER Hk61Ea033 Circuit Board (HK61EA033)
- SQUARE D Thermal Unit, 0.97 to 1.04A (A1.16)
- SQUARE D Thermal Unit, 38.2 to 50.0A (B79.0)
- SQUARE D Thermal Unit, 2.51 to 3.30A (B3.70)
- SQUARE D Thermal Unit, 1.17 to 1.29A (A1.39)
- SQUARE D Thermal Unit, 66.3 to 84.7A (CC121.0)
- SQUARE D Thermal Unit, 1.27 to 1.53A (B1.88)
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- Square D Thermal Units