Shop All Thermal Units
Square D
Thermal Unit, 42.8 to 52.4A
Mfr # CC68.5
Zoro # G1260551
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 42.8 to 52.4
- For Use With Square D NEMA Motor Starters 3, 4
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 46.8 A
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 45.8
- FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure 52.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # CC68.5
- Zoro # G1260551
- UPC # 785901588108
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 46.8 A |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 45.8 |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 52.4 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 42.8 A |
NEMA Size | 3, 4 |
Frame Size | CC, S |
Details
Item | Thermal Unit |
Full Load Amps | 42.8 to 52.4 |
For Use With | Square D NEMA Motor Starters 3, 4 |
Sensing Method | Melting Alloy |
Thermal Overload Type | melting alloy |
Motor Tripping Class | 20 |
Trip Class | 20 |
Overload Protection Type | Melting Alloy |
Full Load Current | 40.1 to 42.8 A, 40.3 to 43.1 A, 42.4 to 45.3 A, 42.7 to 45.8 A, 44.8 to 47.9 A, 44.9 to 48 A, 45 to 48.3 A, 45.1 to 48.6 A, 47.3 to 51.1 A, 48.4 to 52 A |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 40.1 to 42.8 A, 40.3 to 43.1 A, 42.4 to 45.3 A, 42.7 to 45.8 A, 44.8 to 47.9 A, 44.9 to 48 A, 45 to 48.3 A, 45.1 to 48.6 A, 47.3 to 51.1 A, 48.4 to 52 A, NEMA Size 3, 4, Frame Size CC, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 17 cu in, Outlet Box, 1 Gang, PVC (B117RSW)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTOW (4GAA9)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- SQUARE D Thermal Unit, 61.3 to 77.0A (CC103.0)
- SQUARE D Thermal Unit, 30.0 to 41.7A (B56.0)
- SQUARE D Thermal Unit, 0.41 to 0.44A (A.49)
- SQUARE D Thermal Unit, 3.46 to 3.70A (A4.79)
- SQUARE D Thermal Unit, 0.44 to 0.56A (B0.63)
- SQUARE D Thermal Unit, 1.43 to 1.78A (B2.10)
- GE Thermal Unit, 8.47 to 9.92A (CR123C955A)
- Square D Motor Controls