Shop All Thermal Units
Square D
Thermal Unit, 40 to 59A
Mfr # B88.0
Zoro # G0296633
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 38.3 to 45 (3 Thermal Unit), 40 to 59 (1 Thermal Unit)
- For Use With Square D NEMA Motor Starters 2
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 45.00
- Sensing Method Melting Alloy
- Overload Protection Type Melting Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B88.0
- Zoro # G0296633
- UPC # 785901169666
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 45.00 |
NEMA Size | 2 |
Frame Size | B, S |
Details
Item | Thermal Unit |
Full Load Amps | 38.3 to 45 (3 Thermal Unit), 40 to 59 (1 Thermal Unit) |
For Use With | Square D NEMA Motor Starters 2 |
Sensing Method | Melting Alloy |
Overload Protection Type | Melting Alloy |
Compatible with Manufacturer Model Number | 9065SEO8 |
Trip Class | 20 |
Full Load Current | 38.3 to 45 A, 40 to 45 A |
Compatible Manufacturer Part Number | 9065SEO8 |
Compatible Manufacturer Model Number | 9065SEO8 |
For Use with Mfr. Model Number | 9065SEO8 |
For Use With Mfr. Model Number | 9065SEO8 |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 38.3 to 45 A, 40 to 45 A, NEMA Size 2, Frame Size B, S, Compatible with Grainger Part Number 48P834, Compatible with Manufacturer Model Number 9065SEO8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray (24959)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8. (A1084DL)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3031S)
- SQUARE D Thermal Unit, 9.66 to 12.3A (B15.5)
- SQUARE D Thermal Unit, 10.5 to 13.9A (B17.5)
- SQUARE D Thermal Unit, 0.59 to 0.71A (B0.81)
- SQUARE D Thermal Unit, 11.3 to 15.0A (B19.5)
- SQUARE D Thermal Unit, 8.72 to 11.3A (B14.0)
- SQUARE D Thermal Unit, 63.5 to 79.0A (CC112.0)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- Square D Thermal Units