Shop All Thermal Units
Square D
Thermal Unit, 38.2 to 50.0A
Mfr # B79.0
Zoro # G2251006
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 38.2 to 50.0
- For Use With Square D NEMA Motor Starters 2
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 38.2
- FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure 50.0
- FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure 50.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B79.0
- Zoro # G2251006
- UPC # 785901587668
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 38.2 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 45.00 |
NEMA Size | 2 |
Frame Size | B, S |
Details
Item | Thermal Unit |
Full Load Amps | 38.2 to 50.0 |
For Use With | Square D NEMA Motor Starters 2 |
FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure | 50.0 |
FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure | 50.0 |
Sensing Method | Melting Alloy |
Full Load Current | 35.5 to 38.2 A, 38.4 to 39.9 A |
Overload Protection Type | Melting Alloy |
Compatible with Manufacturer Model Number | 8911DPSG53V06, 8911DPSG53V09, 9065SEO8 |
Trip Class | 20 |
Compatible Manufacturer Part Number | 8911DPSG53V06, 8911DPSG53V09, 9065SEO8 |
Compatible Manufacturer Model Number | 8911DPSG53V06, 8911DPSG53V09, 9065SEO8 |
For Use with Mfr. Model Number | 8911DPSG53V06, 8911DPSG53V09, 9065SEO8 |
For Use With Mfr. Model Number | 8911DPSG53V06, 8911DPSG53V09, 9065SEO8 |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 35.5 to 38.2 A, 38.4 to 39.9 A, NEMA Size 2, Frame Size B, S, Compatible with Grainger Part Number 48P834, 4DF22, 4DF23, Compatible with Manufacturer Model Number 8911DPSG53V06, 8911DPSG53V09, 9065SEO8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 10A, 300V AC, 10kA at 300V AC (GLR-10)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- SQUARE D Thermal Unit, 7.58 to 8.15A (A11.0)
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- SQUARE D Thermal Unit, 9.96 to 10.80A (A14.8)
- SQUARE D Thermal Unit, 35.4 to 50.0A (B70.0)
- SQUARE D Thermal Unit, 1.38 to 1.47A (A1.63)
- SQUARE D Thermal Unit, 34.9 to 37.3A (CC54.5)
- Square D Thermal Units