Shop All Thermal Units
Square D
Thermal Unit, 35.4 to 50.0A
Mfr # B70.0
Zoro # G1936864
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 35.4 to 50.0
- For Use With Square D NEMA Motor Starters 2
- FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure 50.0
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 35.4
- Sensing Method Melting Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B70.0
- Zoro # G1936864
- UPC # 785901587651
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 35.4 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 45.00 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 38.60 |
NEMA Size | 2 |
Frame Size | B, S |
Details
Item | Thermal Unit |
Full Load Amps | 35.4 to 50.0 |
For Use With | Square D NEMA Motor Starters 2 |
FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure | 50.0 |
Sensing Method | Melting Alloy |
FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure | 49.3 |
FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure | 46.4 |
Overload Protection Type | Melting Alloy |
Compatible with Manufacturer Model Number | 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8 |
Full Load Current | 32.3 to 35.4 A, 34.5 to 38.3 A, 41.6 to 45 A |
Trip Class | 20 |
Compatible Manufacturer Part Number | 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8 |
Compatible Manufacturer Model Number | 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8 |
For Use with Mfr. Model Number | 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8 |
For Use With Mfr. Model Number | 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8 |
Thermal Overload Type | melting alloy |
Motor Tripping Class | 20 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 32.3 to 35.4 A, 34.5 to 38.3 A, 41.6 to 45 A, NEMA Size 2, Frame Size B, S, Compatible with Grainger Part Number 2CG8, 48P834, 4DF19, 4DF22, 4DF23, Compatible with Manufacturer Model Number 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 304E Percentage Timer (304E-004-A-00-X-X)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, White (XB5AW31G5)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6-A)
- SQUARE D Thermal Unit, 40 to 59A (B88.0)
- SQUARE D Thermal Unit, 1.96 to 2.15A (A2.31)
- SQUARE D Thermal Unit, 2.32 to 2.94A (B3.30)
- SQUARE D Thermal Unit, 19.70 to 29.1A (B36.0)
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- SQUARE D Thermal Unit, 37.6 to 40.1A (CC59.4)
- Square D Motor Controls