Shop All Thermal Units
Square D
Thermal Unit, 34.9 to 37.3A
Mfr # CC54.5
Zoro # G1608713
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 34.9 to 37.3
- For Use With Square D NEMA Motor Starters 3
- Sensing Method Melting Alloy
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 37.3
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 34.9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # CC54.5
- Zoro # G1608713
- UPC # 785901588078
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 37.3 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 34.9 A |
NEMA Size | 3 |
Frame Size | CC, S |
Details
Item | Thermal Unit |
Full Load Amps | 34.9 to 37.3 |
For Use With | Square D NEMA Motor Starters 3 |
Sensing Method | Melting Alloy |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Overload Protection Type | Melting Alloy |
Trip Class | 20 |
Full Load Current | 32.2 to 34.2 A, 32.4 to 34.9 A, 34.3 to 36.9 A, 34.8 to 37.3 A, 36.3 to 38.8 A, 36.6 to 39.1 A, 36.7 to 39.3 A, 37.1 to 39.6 A, 38.1 to 41.1 A, 39.4 to 42.3 A |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 32.2 to 34.2 A, 32.4 to 34.9 A, 34.3 to 36.9 A, 34.8 to 37.3 A, 36.3 to 38.8 A, 36.6 to 39.1 A, 36.7 to 39.3 A, 37.1 to 39.6 A, 38.1 to 41.1 A, 39.4 to 42.3 A, NEMA Size 3, Frame Size CC, S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- WIEGMANN Fiberglass Enclosure, 5 in H, 2 in D, NEAM 4X, Screw On (HW-N4X532)
- DAYTON Control Transformer, 200 VA, 80°C, 12/24V AC, 120V AC (31EH97)
- VELCRO BRAND Black Thin Tie Fastener, 50 pk. (95172)
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- SQUARE D Thermal Unit, 0.41 to 0.44A (A.49)
- SQUARE D Thermal Unit, 28.2 to 30.0A (CC42.7)
- SQUARE D Thermal Unit, 3.75 to 4.53A (B5.50)
- SQUARE D Thermal Unit, 0.88 to 1.15A (B1.30)
- SQUARE D Thermal Unit, 115 to 141A (CC208.0)
- SQUARE D Thermal Unit, 5.21 to 6.85A (B8.20)
- Square D Motor Controls