Shop All Thermal Units
Square D
Thermal Unit, 3.40 to 4.19A
Mfr # B4.85
Zoro # G0616314
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 3.40 to 4.19
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 2, 6
- FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure 3.50
- FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure 3.94
- FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure 3.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B4.85
- Zoro # G0616314
- UPC # 785901587408
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 3.94 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 3.94 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 4.19 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 3.48 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 3.59 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 3.51 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 3.74 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 3.75 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 3.94 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 3.42 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 4.19 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 3.48 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 3.94 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 3.40 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 3.40 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 3.94 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 4.19 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 3.40 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 3.55 |
NEMA Size | 0, 00, 1, 1P, 2, 6 |
Frame Size | B, S |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 2.96 to 3.17 A, 3 to 3.42 A, 3.1 to 3.32 A, 3.14 to 3.59 A, 3.16 to 3.55 A, 3.17 to 3.4 A, 3.25 to 3.48 A, 3.26 to 3.5 A, 3.3 to 3.75 A, 3.38 to 3.94 A, 3.54 to 3.8 A, 3.64 to 4.19 A, 3.76 to 4.05 A, 3.76 to 4.27 A, NEMA Size 0, 00, 1, 1P, 2, 6, Frame Size B, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- ZORO SELECT Clamp, Cushioned, Dia 1/4 In, PK50 (CWV0507Z1)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3013SQ)
- SQUARE D Thermal Unit, 10.90 to 12.10A (A16.2)
- SQUARE D Thermal Unit, 28.2 to 30.0A (CC42.7)
- SQUARE D Thermal Unit, 70.9 to 98.1A (CC143.0)
- SQUARE D Thermal Unit, 5.21 to 6.85A (B8.20)
- SQUARE D Thermal Unit, 0.44 to 0.56A (B0.63)
- SQUARE D Thermal Unit, 1.43 to 1.78A (B2.10)
- EATON Cutler-Hammer Thermal Unit, 3.37 to 3.68A (FH28)
- Square D Thermal Units