Shop All Thermal Units
Square D
Thermal Unit, 30.0 to 32.1A
Mfr # CC46.6
Zoro # G3416156
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30.0 to 32.1
- For Use With Square D NEMA Motor Starters 3
- Sensing Method Melting Alloy
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 30 A
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 32.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # CC46.6
- Zoro # G3416156
- UPC # 785901179023
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 30 A |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 32.1 |
NEMA Size | 3 |
Frame Size | CC, S |
Details
Item | Thermal Unit |
Full Load Amps | 30.0 to 32.1 |
For Use With | Square D NEMA Motor Starters 3 |
Sensing Method | Melting Alloy |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Trip Class | 20 |
Full Load Current | 28.3 to 30 A, 28.5 to 30.3 A, 29.9 to 31.7 A, 30.1 to 32.1 A, 31.5 to 33.2 A, 31.6 to 33.7 A, 31.8 to 33.9 A, 31.9 to 34.2 A, 32.6 to 35.1 A, 34 to 36.2 A |
Overload Protection Type | Melting Alloy |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 28.3 to 30 A, 28.5 to 30.3 A, 29.9 to 31.7 A, 30.1 to 32.1 A, 31.5 to 33.2 A, 31.6 to 33.7 A, 31.8 to 33.9 A, 31.9 to 34.2 A, 32.6 to 35.1 A, 34 to 36.2 A, NEMA Size 3, Frame Size CC, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20232BB40)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G224)
- SQUARE D Thermal Unit, 3.40 to 4.19A (B4.85)
- SQUARE D Thermal Unit, 4.08 to 4.32A (A5.78)
- SQUARE D Thermal Unit, 19.70 to 29.1A (B36.0)
- SQUARE D Thermal Unit, 1.96 to 2.15A (A2.31)
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- SQUARE D Thermal Unit, 5.84 to 7.73A (B9.10)
- SQUARE D Thermal Unit, 15.10 to 16.00A (A25.2)
- Square D Thermal Units