Shop All Thermal Units
Square D
Thermal Unit, 26.0 to 38.8A
Mfr # B50.0
Zoro # G2058025
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 26.0 to 38.8
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 2
- FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure 36.0
- FL Amp @ 1-Ph/ Size 2/ Standard Enclosure 36.1
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 26.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B50.0
- Zoro # G2058025
- UPC # 785901587613
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 36.0 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 36.1 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 26.00 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 36.0 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 36.0 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 28.7 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 30.60 |
Frame Size | B, S |
NEMA Size | 0, 00, 1, 1P, 2 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 27.1 to 28.7 A, 33.6 to 36 A, 35.2 to 36.1 A, NEMA Size 0, 00, 1, 1P, 2, Frame Size B, S, Compatible with Grainger Part Number 11W21, 11W228, 11W233, 11W24, 11W25, 1H416, 2BW23, 2CG8, 2PYE8, 48P834, 4DF19, 4DF22, 4DF23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL TAYMAC Hubbell Taymac Mm2420C Taymac Extra Duty 55-In-1 Weatherproof While-In-Use Outlet Cover Two Gang Clear (3570137)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- SQUARE D Thermal Unit, 2.32 to 2.94A (B3.30)
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- SQUARE D Thermal Unit, 4.48 to 5.68A (B6.90)
- SQUARE D Thermal Unit, 63.5 to 79.0A (CC112.0)
- SQUARE D Thermal Unit, 70.9 to 98.1A (CC143.0)
- SQUARE D Thermal Unit, 5.36 to 5.85A (A7.65)
- SQUARE D Thermal Unit, 1.02 to 1.27A (B1.45)
- Square D Thermal Units