Shop All Thermal Units
Square D
Thermal Unit, 24.5 to 26.1A
Mfr # CC36.4
Zoro # G1114452
product price: $34.69
/ea
$34.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 24.5 to 26.1
- For Use With Square D NEMA Motor Starters 3
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 26.1
- Sensing Method Melting Alloy
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 24.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # CC36.4
- Zoro # G1114452
- UPC # 785901588023
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 26.1 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 24.5 A |
NEMA Size | 3 |
Frame Size | CC, S |
Details
Item | Thermal Unit |
Full Load Amps | 24.5 to 26.1 |
For Use With | Square D NEMA Motor Starters 3 |
Sensing Method | Melting Alloy |
Thermal Overload Type | melting alloy |
Motor Tripping Class | 20 |
Overload Protection Type | Melting Alloy |
Full Load Current | 23 to 24.5 A, 23.8 to 25.2 A, 24.3 to 25.9 A, 24.5 to 26.1 A, 25.7 to 27.3 A, 25.8 to 27.5 A, 25.8 to 27.8 A, 25.9 to 27.6 A, 27.4 to 29.3 A |
Trip Class | 20 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 23 to 24.5 A, 23.8 to 25.2 A, 24.3 to 25.9 A, 24.5 to 26.1 A, 25.7 to 27.3 A, 25.8 to 27.5 A, 25.8 to 27.8 A, 25.9 to 27.6 A, 27.4 to 29.3 A, NEMA Size 3, Frame Size CC, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- HONEYWELL THERMAL SOLUTIONS C6097B3002 Pressure Switch (C6097B3002)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- SQUARE D Thermal Unit, 7.54 to 9.55A (B11.5)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- SQUARE D Thermal Unit, 0.88 to 1.15A (B1.30)
- SQUARE D Thermal Unit, 32.3 to 34.7A (CC50.1)
- SQUARE D Thermal Unit, 4.08 to 4.32A (A5.78)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- Square D Thermal Units