Shop All Thermal Units
Square D
Thermal Unit, 24.4 to 36.0A
Mfr # B45.0
Zoro # G0959122
original price:
$38.48
7% off
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 24.4 to 36.0
- For Use With Square D NEMA Motor Starters 1, 1P, 2
- FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 26.0
- FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure 36.0
- Sensing Method Melting Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # B45.0
- Zoro # G0959122
- UPC # 785901587606
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 26.0 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 36.0 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 33.0 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 26.0 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 33.5 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 26.00 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 33.5 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 28.80 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 35.1 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 26.0 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 27.0 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 24.40 |
Frame Size | B, S |
NEMA Size | 1, 1P, 2 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 24.2 to 27 A, 29.4 to 35.1 A, 30.8 to 33.5 A, NEMA Size 1, 1P, 2, Frame Size B, S, Compatible with Grainger Part Number 11W192, 11W196, 11W21, 11W22, 11W222, 11W24, 11W25, 1H416, 1H417, 2BW23, 2BW25, 2BW31, 2BW35, 2BW36, 2BW41, 2PYE8, 48P834, 4DF19, 4DF22, 4DF23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT257)
- KLEIN TOOLS Test + Map™ Remote #10 for Scout® Pro 3 Tester (VDV501-220)
- IFM Rctngulr Proxmity Sensr, 3 Wire, NC, Unshld (IM0057)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- SQUARE D Thermal Unit, 24.5 to 26.1A (CC36.4)
- SQUARE D Thermal Unit, 115 to 141A (CC208.0)
- SQUARE D Thermal Unit, 15.10 to 16.00A (A25.2)
- SQUARE D Thermal Unit, 10.5 to 13.9A (B17.5)
- SQUARE D Thermal Unit, 9.66 to 12.3A (B15.5)
- SQUARE D Thermal Unit, 10.90 to 12.10A (A16.2)
- EATON Thermal Unit, 5.75 to 6.26A (FH34)
- Square D Motor Controls