Shop All Thermal Units
Square D
Thermal Unit, 2.39 to 2.75A
Mfr # A2.81
Zoro # G0958422
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.39 to 2.75
- For Use With Square D Motor Starters, Thermal Overload Relays
- Sensing Method Melting Alloy
- Full Load Current 2.19 to 2.45 A, 2.32 to 2.5 A, 2.34 to 2.73 A, 2.39 to 2.6 A, 2.39 to 2.75 A, 2.46 to 2.82 A, 2.47 to 2.68 A, 2.47 to 2.77 A, 2.57 to 2.92 A
- Compatible with Manufacturer Model Number 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # A2.81
- Zoro # G0958422
- UPC # 785901585299
- Country of Origin Mexico
- Category Thermal Units
Dimensions
Frame Size | A, S |
Details
Item | Thermal Unit |
Full Load Amps | 2.39 to 2.75 |
For Use With | Square D Motor Starters, Thermal Overload Relays |
Sensing Method | Melting Alloy |
Full Load Current | 2.19 to 2.45 A, 2.32 to 2.5 A, 2.34 to 2.73 A, 2.39 to 2.6 A, 2.39 to 2.75 A, 2.46 to 2.82 A, 2.47 to 2.68 A, 2.47 to 2.77 A, 2.57 to 2.92 A |
Compatible with Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Trip Class | 20 |
Overload Protection Type | Melting Alloy |
Compatible Manufacturer Part Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use with Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use With Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 2.19 to 2.45 A, 2.32 to 2.5 A, 2.34 to 2.73 A, 2.39 to 2.6 A, 2.39 to 2.75 A, 2.46 to 2.82 A, 2.47 to 2.68 A, 2.47 to 2.77 A, 2.57 to 2.92 A, Frame Size A, S, Compatible with Grainger Part Number 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19BN0A5E020)
- MILLER ELECTRIC Ground Clamp, 500 A, Steel (EG500)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3" Trade Size (SB-388NM)
- SQUARE D Thermal Unit, 0.97 to 1.04A (A1.16)
- SQUARE D Thermal Unit, 124 to 150A (CC219.0)
- SQUARE D Thermal Unit, 6.67 to 8.58A (B10.2)
- SQUARE D Thermal Unit, 3.75 to 4.53A (B5.50)
- SQUARE D Thermal Unit, 61.3 to 77.0A (CC103.0)
- SQUARE D Thermal Unit, 73.7 to 104A (CC156.0)
- SQUARE D Thermal Unit, 40.0 to 48.2A (CC64.3)
- Square D Thermal Units