Shop All Thermal Units
Square D
Thermal Unit, 2.32 to 2.94A
Mfr # B3.30
Zoro # G0808823
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.32 to 2.94
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 6
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 2.50
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 2.32
- FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure 2.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # B3.30
- Zoro # G0808823
- UPC # 785901587378
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 2.50 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 2.32 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 2.81 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 2.61 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 2.40 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 2.66 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 2.51 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 2.55 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 2.81 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 2.81 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 2.61 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 2.55 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 2.38 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 2.50 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 2.61 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 2.66 |
NEMA Size | 0, 00, 1, 1P, 6 |
Frame Size | B, S |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 1.98 to 2.32 A, 2.02 to 2.19 A, 2.05 to 2.38 A, 2.11 to 2.29 A, 2.15 to 2.4 A, 2.17 to 2.5 A, 2.21 to 2.41 A, 2.21 to 2.55 A, 2.26 to 2.51 A, 2.31 to 2.61 A, 2.39 to 2.61 A, 2.48 to 2.81 A, 2.48 to 2.91 A, 2.53 to 2.87 A, NEMA Size 0, 00, 1, 1P, 6, Frame Size B, S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 277/480V AC, B Curve (BDA34100Y)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- ZORO SELECT Terminal Strip, 20A, 4 Pole, 300VAC (6ZEG8)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- SQUARE D Thermal Unit, 1.02 to 1.27A (B1.45)
- SQUARE D Thermal Unit, 61.3 to 77.0A (CC103.0)
- SQUARE D Thermal Unit, 12 to 18A (B22.0)
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- SQUARE D Thermal Unit, 17.5 to 24.6A (B32.0)
- SQUARE D Thermal Unit, 6.67 to 8.58A (B10.2)
- Square D Motor Controls