Shop All Thermal Units
Square D
Thermal Unit, 2.16 to 2.38A
Mfr # A2.57
Zoro # G0728603
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.16 to 2.38
- For Use With Square D Motor Starters, Thermal Overload Relays
- Sensing Method Melting Alloy
- Full Load Current 2 to 2.18 A, 2 to 2.31 A, 2.05 to 2.38 A, 2.14 to 2.33 A, 2.16 to 2.38 A, 2.19 to 2.46 A, 2.23 to 2.45 A, 2.26 to 2.46 A, 2.32 to 2.56 A
- Overload Protection Type Melting Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # A2.57
- Zoro # G0728603
- UPC # 785901585282
- Country of Origin Mexico
- Category Thermal Units
Dimensions
Frame Size | A, S |
Details
Item | Thermal Unit |
Full Load Amps | 2.16 to 2.38 |
For Use With | Square D Motor Starters, Thermal Overload Relays |
Sensing Method | Melting Alloy |
Full Load Current | 2 to 2.18 A, 2 to 2.31 A, 2.05 to 2.38 A, 2.14 to 2.33 A, 2.16 to 2.38 A, 2.19 to 2.46 A, 2.23 to 2.45 A, 2.26 to 2.46 A, 2.32 to 2.56 A |
Overload Protection Type | Melting Alloy |
Trip Class | 20 |
Compatible with Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Part Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use with Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use With Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Thermal Overload Type | melting alloy |
Motor Tripping Class | 20 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 2 to 2.18 A, 2 to 2.31 A, 2.05 to 2.38 A, 2.14 to 2.33 A, 2.16 to 2.38 A, 2.19 to 2.46 A, 2.23 to 2.45 A, 2.26 to 2.46 A, 2.32 to 2.56 A, Frame Size A, S, Compatible with Grainger Part Number 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-T)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 25 PK (509108-025)
- SQUARE D Thermal Unit, 53.4 to 66.1A (CC87.7)
- SQUARE D Thermal Unit, 3.40 to 4.19A (B4.85)
- SQUARE D Thermal Unit, 45.3 to 56.4A (CC74.6)
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- SQUARE D Thermal Unit, 0.88 to 1.15A (B1.30)
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- EATON Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3 (H2014B-3)
- Square D Motor Controls