Shop All Thermal Units
Square D
Thermal Unit, 19.70 to 29.1A
Mfr # B36.0
Zoro # G1887961
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 19.70 to 29.1
- For Use With Square D NEMA Motor Starters 1, 1P, 2
- FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure 24.9
- FL Amp @ 1-Ph/ Size 2/ Standard Enclosure 26.3
- FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 22.80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B36.0
- Zoro # G1887961
- UPC # 785901587583
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 26.3 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 22.80 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 28.6 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 21.5 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 21.7 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 19.70 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 23.9 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 21.40 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 22.4 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 26.0 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 23.0 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 27.1 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 29.1 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 26 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 28.6 |
Frame Size | B, S |
NEMA Size | 1, 1P, 2 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 19.1 to 21.5 A, 23.7 to 26.3 A, 24.1 to 28.6 A, NEMA Size 1, 1P, 2, Frame Size B, S, Compatible with Grainger Part Number 11V717, 11V718, 11W192, 11W196, 11W21, 1H415, 1H416, 1H417, 2BW22, 2BW23, 2BW25, 2BW31, 2BW35, 2BW36, 2BW41, 2PYE6, 2PYE8, 48P834
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCI)
- SQUARE D Trim Clamp (LP9501)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- SQUARE D Thermal Unit, 12.20 to 13.10A (A17.9)
- SQUARE D Thermal Unit, 13.20 to 13.90A (A19.8)
- SQUARE D Thermal Unit, 0.50 to 0.53A (A.59)
- SQUARE D Thermal Unit, 15.10 to 16.00A (A25.2)
- SQUARE D Thermal Unit, 1.14 to 1.43A (B1.67)
- EATON Cutler-Hammer Thermal Unit, 39.6 to 57.4A, PK3 (H2016B-3)
- Square D Thermal Units