Shop All Thermal Units
Square D
Thermal Unit, 1.77 to 2.25A
Mfr # B2.65
Zoro # G3472131
original price:
$38.65
9% off
new price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.77 to 2.25
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 1.91
- FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure 1.83
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B2.65
- Zoro # G3472131
- UPC # 785901587354
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 1.91 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 1.83 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 2.25 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 2.16 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 1.92 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 2.03 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 2.10 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 2.10 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 1.91 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 2.16 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 1.93 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 1.92 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 2.25 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 2.10 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 1.77 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 2.25 |
NEMA Size | 0, 00, 1, 1P |
Frame Size | B, S |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 1.63 to 1.77 A, 1.64 to 1.79 A, 1.68 to 1.83 A, 1.71 to 1.87 A, 1.72 to 1.93 A, 1.76 to 1.92 A, 1.79 to 1.96 A, 1.8 to 1.91 A, 1.81 to 2.03 A, 1.81 to 2.1 A, 1.94 to 2.12 A, 1.94 to 2.25 A, 1.98 to 2.14 A, 2.01 to 2.28 A, NEMA Size 0, 00, 1, 1P, Frame Size B, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- LUTRON Lighting Dimmer, 1000 W Cap @120VAC, Ivory (NT-1000-IV)
- SIGMA TC-501 0.5 in. EMT Set Screw Connector 50 per Box (3401981)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- SQUARE D Thermal Unit, 35.4 to 50.0A (B70.0)
- SQUARE D Thermal Unit, 0.88 to 1.15A (B1.30)
- SQUARE D Thermal Unit, 40 to 59A (B88.0)
- SQUARE D Thermal Unit, 1.97 to 2.52A (B3.00)
- SQUARE D Thermal Unit, 32.3 to 34.7A (CC50.1)
- SQUARE D Thermal Unit, 38.2 to 50.0A (B79.0)
- Square D Motor Controls