Shop All Thermal Units
Square D
Thermal Unit, 1.66 to 1.79A
Mfr # A1.99
Zoro # G0872286
original price:
$29.13
15% off
new price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.66 to 1.79
- For Use With Square D Motor Starters, Thermal Overload Relays
- Sensing Method Melting Alloy
- Compatible with Manufacturer Model Number 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
- Full Load Current 1.54 to 1.65 A, 1.58 to 1.66 A, 1.62 to 1.71 A, 1.64 to 1.75 A, 1.66 to 1.77 A, 1.66 to 1.79 A, 1.73 to 1.84 A, 1.74 to 1.86 A, 1.78 to 1.92 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # A1.99
- Zoro # G0872286
- UPC # 785901585251
- Country of Origin Mexico
- Category Thermal Units
Dimensions
Frame Size | A, S |
Details
Item | Thermal Unit |
Full Load Amps | 1.66 to 1.79 |
For Use With | Square D Motor Starters, Thermal Overload Relays |
Sensing Method | Melting Alloy |
Compatible with Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Full Load Current | 1.54 to 1.65 A, 1.58 to 1.66 A, 1.62 to 1.71 A, 1.64 to 1.75 A, 1.66 to 1.77 A, 1.66 to 1.79 A, 1.73 to 1.84 A, 1.74 to 1.86 A, 1.78 to 1.92 A |
Overload Protection Type | Melting Alloy |
Trip Class | 20 |
Compatible Manufacturer Part Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use with Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use With Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Thermal Overload Type | melting alloy |
Motor Tripping Class | 20 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 1.54 to 1.65 A, 1.58 to 1.66 A, 1.62 to 1.71 A, 1.64 to 1.75 A, 1.66 to 1.77 A, 1.66 to 1.79 A, 1.73 to 1.84 A, 1.74 to 1.86 A, 1.78 to 1.92 A, Frame Size A, S, Compatible with Grainger Part Number 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- NVENT HOFFMAN Feed-Through Wireway, 2 ft., 4inWx4inH (F44W24)
- SQUARE D Thermal Unit, 1.96 to 2.15A (A2.31)
- SQUARE D Thermal Unit, 8.72 to 11.3A (B14.0)
- SQUARE D Thermal Unit, 26.3 to 28.1A (CC39.6)
- SQUARE D Thermal Unit, 4.93 to 6.27A (B7.70)
- SQUARE D Thermal Unit, 0.72 to 0.88A (B1.03)
- SQUARE D Thermal Unit, 5.21 to 6.85A (B8.20)
- EATON Cutler-Hammer Thermal Unit, 36.10 to 38.90A (FH57)
- Square D Motor Controls