Shop All Thermal Units
Square D
Thermal Unit, 15.10 to 16.00A
Mfr # A25.2
Zoro # G3103712
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 15.10 to 16.00
- For Use With Square D Motor Starters, Thermal Overload Relays
- Sensing Method Melting Alloy
- Compatible with Manufacturer Model Number 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
- Overload Protection Type Melting Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # A25.2
- Zoro # G3103712
- UPC # 785901585527
- Country of Origin Mexico
- Category Thermal Units
Dimensions
Frame Size | A, S |
Details
Item | Thermal Unit |
Full Load Amps | 15.10 to 16.00 |
For Use With | Square D Motor Starters, Thermal Overload Relays |
Sensing Method | Melting Alloy |
Compatible with Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Overload Protection Type | Melting Alloy |
Full Load Current | 12.4 to 14.6 A, 15.1 to 16 A |
Trip Class | 20 |
Compatible Manufacturer Part Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use with Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use With Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 12.4 to 14.6 A, 15.1 to 16 A, Frame Size A, S, Compatible with Grainger Part Number 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- SQUARE D Thermal Unit, 1.27 to 1.53A (B1.88)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- SQUARE D Thermal Unit, 73.7 to 104A (CC156.0)
- SQUARE D Thermal Unit, 24.5 to 26.1A (CC36.4)
- SQUARE D Thermal Unit, 61.3 to 77.0A (CC103.0)
- SQUARE D Thermal Unit, 45.3 to 56.4A (CC74.6)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- Square D Thermal Units