Shop All Thermal Units
Square D
Thermal Unit, 1.43 to 1.78A
Mfr # B2.10
Zoro # G1183497
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.43 to 1.78
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 2
- FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 1.64
- FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure 1.62
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 1.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B2.10
- Zoro # G1183497
- UPC # 785901587330
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 1.64 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 1.58 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 1.58 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 1.75 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 1.55 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 1.73 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 1.43 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 1.47 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 1.55 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 1.64 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 1.75 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 1.58 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 1.51 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 1.64 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 1.75 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 1.73 |
NEMA Size | 0, 00, 1, 1P, 2 |
Frame Size | B, S |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 1.28 to 1.43 A, 1.28 to 1.44 A, 1.32 to 1.47 A, 1.34 to 1.51 A, 1.35 to 1.51 A, 1.38 to 1.55 A, 1.4 to 1.57 A, 1.41 to 1.58 A, 1.42 to 1.58 A, 1.43 to 1.64 A, 1.51 to 1.7 A, 1.51 to 1.74 A, 1.52 to 1.75 A, 1.6 to 1.81 A, NEMA Size 0, 00, 1, 1P, 2, Frame Size B, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2" Conduit (2918)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006GNK)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- SQUARE D Thermal Unit, 30.0 to 32.1A (CC46.6)
- SQUARE D Thermal Unit, 40 to 59A (B88.0)
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- SQUARE D Thermal Unit, 0.53 to 0.63A (B0.71)
- SQUARE D Thermal Unit, 3.71 to 4.07A (A5.30)
- SQUARE D Thermal Unit, 1.97 to 2.52A (B3.00)
- EATON Thermal Unit, 1.52 to 1.67A (MSH1-9A)
- Square D Motor Controls