Shop All Thermal Units
Square D
Thermal Unit, 124 to 150A
Mfr # CC219.0
Zoro # G2375265
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 124 to 133 (3 Thermal Unit), 124 to 150 (1 Thermal Unit)
- For Use With Square D NEMA Motor Starters 4
- Sensing Method Melting Alloy
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 133 A
- Thermal Overload Type melting alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # CC219.0
- Zoro # G2375265
- UPC # 785901588252
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 133 A |
Frame Size | CC, S |
NEMA Size | 4 |
Details
Item | Thermal Unit |
Full Load Amps | 124 to 133 (3 Thermal Unit), 124 to 150 (1 Thermal Unit) |
For Use With | Square D NEMA Motor Starters 4 |
Sensing Method | Melting Alloy |
Thermal Overload Type | melting alloy |
Motor Tripping Class | 20 |
Trip Class | 20 |
Full Load Current | 124 to 150 A, 142 to 150 A |
Overload Protection Type | Melting Alloy |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 124 to 150 A, 142 to 150 A, NEMA Size 4, Frame Size CC, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Adjustable Box Stabilizers (BB12)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8.62 in D, NEMA 1, Hinged (A30N30BLP)
- SQUARE D Thermal Unit, 9.68 to 9.95A (A14.1)
- SQUARE D Thermal Unit, 6.67 to 8.58A (B10.2)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- SQUARE D Thermal Unit, 32.3 to 34.7A (CC50.1)
- SQUARE D Thermal Unit, 12 to 18A (B22.0)
- SQUARE D Thermal Unit, 4.33 to 4.90A (A6.20)
- EATON Cutler-Hammer Thermal Unit, 8.82 to 9.58A (FH39)
- Square D Motor Controls