Shop All Thermal Units
Square D
Thermal Unit, 12 to 18A
Mfr # B22.0
Zoro # G1635094
original price:
$40.04
8% off
new price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 12 to 18
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 2
- FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure 15.7
- FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure 15.1
- FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure 16.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B22.0
- Zoro # G1635094
- UPC # 785901587545
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 15.7 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 16.1 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 13.6 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 13.70 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 13.6 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 12.00 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 16.0 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 17.4 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 18.0 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 16.5 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 16.0 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 17.4 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 14.9 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 15.4 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 15.7 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 14.0 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 14.40 |
Frame Size | B, S |
NEMA Size | 0, 00, 1, 1P, 2 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 11.3 to 12 A, 11.4 to 12 A, 12 to 12 A, 12.8 to 14.3 A, 13.3 to 14.9 A, 13.8 to 15.4 A, 14 to 15.7 A, 14 to 16.1 A, 15.1 to 18 A, 15.8 to 17.8 A, 15.8 to 17.9 A, NEMA Size 0, 00, 1, 1P, 2, Frame Size B, S, Compatible with Grainger Part Number 1H411, 1H415, 1H416, 1H417, 2BW14, 2BW2, 2BW22, 2BW23, 2BW25, 2BW31, 2BW35, 2BW36, 2BW37, 2BW41, 2BW7, 2PYD9, 2PYE6, 2PYE8, 48P834
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 277/480V AC, B Curve (BDA34020Y)
- ALLEN TEL Fiber Optic Media Converter SC Single mode 30km (GBFMC-SM-SC)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SFO1V02H30S)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- SQUARE D Thermal Unit, 1.14 to 1.43A (B1.67)
- SQUARE D Thermal Unit, 3.07 to 3.45A (A4.32)
- SQUARE D Thermal Unit, 9.68 to 9.95A (A14.1)
- SQUARE D Thermal Unit, 9.66 to 12.3A (B15.5)
- SQUARE D Thermal Unit, 5.21 to 6.85A (B8.20)
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- SQUARE D Thermal Unit, 1.38 to 1.47A (A1.63)
- Square D Motor Controls