Shop All Thermal Units
Square D
Thermal Unit, 1.17 to 1.29A
Mfr # A1.39
Zoro # G2704597
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.17 to 1.29
- For Use With Square D Motor Starters, Thermal Overload Relays
- Sensing Method Melting Alloy
- Full Load Current 1.08 to 1.17 A, 1.1 to 1.23 A, 1.14 to 1.25 A, 1.15 to 1.28 A, 1.17 to 1.29 A, 1.18 to 1.31 A, 1.19 to 1.32 A, 1.21 to 1.34 A, 1.24 to 1.37 A
- Trip Class 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # A1.39
- Zoro # G2704597
- UPC # 785901585206
- Country of Origin Mexico
- Category Thermal Units
Dimensions
Frame Size | A, S |
Details
Item | Thermal Unit |
Full Load Amps | 1.17 to 1.29 |
For Use With | Square D Motor Starters, Thermal Overload Relays |
Sensing Method | Melting Alloy |
Full Load Current | 1.08 to 1.17 A, 1.1 to 1.23 A, 1.14 to 1.25 A, 1.15 to 1.28 A, 1.17 to 1.29 A, 1.18 to 1.31 A, 1.19 to 1.32 A, 1.21 to 1.34 A, 1.24 to 1.37 A |
Trip Class | 20 |
Overload Protection Type | Melting Alloy |
Compatible with Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Part Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use with Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use With Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 1.08 to 1.17 A, 1.1 to 1.23 A, 1.14 to 1.25 A, 1.15 to 1.28 A, 1.17 to 1.29 A, 1.18 to 1.31 A, 1.19 to 1.32 A, 1.21 to 1.34 A, 1.24 to 1.37 A, Frame Size A, S, Compatible with Grainger Part Number 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- NVENT HOFFMAN Electrical Interlocks, 230 volt, Steel (AEK230)
- DELTANA Overhead Door Holder Oil Rubbed Bronze (DCSM10U10B)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC24)
- SQUARE D Thermal Unit, 24.4 to 36.0A (B45.0)
- SQUARE D Thermal Unit, 35.4 to 50.0A (B70.0)
- SQUARE D Thermal Unit, 3.07 to 3.45A (A4.32)
- SQUARE D Thermal Unit, 8.72 to 11.3A (B14.0)
- SQUARE D Thermal Unit, 63.5 to 79.0A (CC112.0)
- SQUARE D Thermal Unit, 6.67 to 8.58A (B10.2)
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- Square D Thermal Units