Shop All Thermal Units
Square D
Thermal Unit, 1.14 to 1.43A
Mfr # B1.67
Zoro # G1138986
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.14 to 1.43
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 6
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 1.23
- FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure 1.26
- FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 1.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B1.67
- Zoro # G1138986
- UPC # 785901587316
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 1.23 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 1.26 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 1.28 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 1.43 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 1.22 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 1.25 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 1.14 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 1.29 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 1.29 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 1.43 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 1.26 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 1.43 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 1.29 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 1.25 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 1.23 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 1.18 |
NEMA Size | 0, 00, 1, 1P, 6 |
Frame Size | B, S |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 1.04 to 1.14 A, 1.06 to 1.22 A, 1.07 to 1.18 A, 1.08 to 1.19 A, 1.11 to 1.28 A, 1.12 to 1.23 A, 1.13 to 1.24 A, 1.14 to 1.25 A, 1.15 to 1.29 A, 1.2 to 1.34 A, 1.22 to 1.34 A, 1.24 to 1.43 A, 1.27 to 1.43 A, NEMA Size 0, 00, 1, 1P, 6, Frame Size B, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (5691-2W)
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- SQUARE D Thermal Unit, 1.30 to 1.37A (A1.54)
- SQUARE D Thermal Unit, 0.72 to 0.88A (B1.03)
- SQUARE D Thermal Unit, 12 to 18A (B22.0)
- SQUARE D Thermal Unit, 2.39 to 2.75A (A2.81)
- SQUARE D Thermal Unit, 5.36 to 5.85A (A7.65)
- Square D Motor Controls