Shop All Thermal Units
Square D
Thermal Unit, 0.72 to 0.78A
Mfr # A.86
Zoro # G2305992
original price:
$27.62
11% off
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.72 to 0.78
- For Use With Square D Motor Starters, Thermal Overload Relays
- Sensing Method Melting Alloy
- Thermal Overload Type melting alloy
- Motor Tripping Class 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # A.86
- Zoro # G2305992
- UPC # 785901585152
- Country of Origin Mexico
- Category Thermal Units
Dimensions
Frame Size | A, S |
Details
Item | Thermal Unit |
Full Load Amps | 0.72 to 0.78 |
For Use With | Square D Motor Starters, Thermal Overload Relays |
Sensing Method | Melting Alloy |
Thermal Overload Type | melting alloy |
Motor Tripping Class | 20 |
Overload Protection Type | Melting Alloy |
Full Load Current | 0.66 to 0.72 A, 0.67 to 0.73 A, 0.69 to 0.76 A, 0.69 to 0.77 A, 0.72 to 0.78 A, 0.72 to 0.79 A, 0.73 to 0.81 A, 0.74 to 0.81 A, 0.77 to 0.84 A |
Trip Class | 20 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 0.66 to 0.72 A, 0.67 to 0.73 A, 0.69 to 0.76 A, 0.69 to 0.77 A, 0.72 to 0.78 A, 0.72 to 0.79 A, 0.73 to 0.81 A, 0.74 to 0.81 A, 0.77 to 0.84 A, Frame Size A, S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Red (HS357-S250-RED)
- ABB Conduit Outlet Body w/Cover, Iron, C (C27CG-TB)
- CB DISTRIBUTING 50 ft. Flexzilla Extension Cord Reel (ST3546492)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CC236, Size 2 (AB52120)
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- SQUARE D Thermal Unit, 6.67 to 8.58A (B10.2)
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- SQUARE D Thermal Unit, 5.36 to 5.85A (A7.65)
- SQUARE D Thermal Unit, 28.2 to 30.0A (CC42.7)
- SQUARE D Thermal Unit, 66.3 to 84.7A (CC121.0)
- EATON Cutler-Hammer Thermal Unit, 7.04 to 7.74A (MSH8-8A)
- Square D Motor Controls