Shop All Thermal Units
Square D
Thermal Unit, 0.66 to 0.71A
Mfr # A.78
Zoro # G3061764
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.66 to 0.71
- For Use With Square D Motor Starters, Thermal Overload Relays
- Sensing Method Melting Alloy
- Frame Size A, S
- Full Load Current 0.61 to 0.65 A, 0.62 to 0.66 A, 0.64 to 0.68 A, 0.65 to 0.68 A, 0.66 to 0.71 A, 0.68 to 0.72 A, 0.68 to 0.73 A, 0.7 to 0.76 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # A.78
- Zoro # G3061764
- UPC # 785901585145
- Country of Origin Mexico
- Category Thermal Units
Dimensions
Frame Size | A, S |
Details
Item | Thermal Unit |
Full Load Amps | 0.66 to 0.71 |
For Use With | Square D Motor Starters, Thermal Overload Relays |
Sensing Method | Melting Alloy |
Full Load Current | 0.61 to 0.65 A, 0.62 to 0.66 A, 0.64 to 0.68 A, 0.65 to 0.68 A, 0.66 to 0.71 A, 0.68 to 0.72 A, 0.68 to 0.73 A, 0.7 to 0.76 A |
Compatible with Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Overload Protection Type | Melting Alloy |
Trip Class | 20 |
Compatible Manufacturer Part Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use with Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use With Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 0.61 to 0.65 A, 0.62 to 0.66 A, 0.64 to 0.68 A, 0.65 to 0.68 A, 0.66 to 0.71 A, 0.68 to 0.72 A, 0.68 to 0.73 A, 0.7 to 0.76 A, Frame Size A, S, Compatible with Grainger Part Number 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- ADVANCE CABLE TIES 11 50lb UV BLK CAB TIE 100/BG (AL-11-50-0-C)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- SQUARE D Thermal Unit, 12 to 18A (B22.0)
- SQUARE D Thermal Unit, 1.38 to 1.47A (A1.63)
- SQUARE D Thermal Unit, 9.68 to 9.95A (A14.1)
- SQUARE D Thermal Unit, 0.72 to 0.78A (A.86)
- SQUARE D Thermal Unit, 4.93 to 6.27A (B7.70)
- SQUARE D Thermal Unit, 6.67 to 8.58A (B10.2)
- SQUARE D Thermal Unit, 15.10 to 16.00A (A25.2)
- Square D Thermal Units