Shop All Thermal Units
Square D
Thermal Unit, 0.44 to 0.56A
Mfr # B0.63
Zoro # G0335027
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.44 to 0.56
- For Use With Square D NEMA Motor Starters 00, 0, 1
- FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 0.45
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 0.56
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B0.63
- Zoro # G0335027
- UPC # 785901587231
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 0.45 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 0.56 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 0.47 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 0.47 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 0.48 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 0.46 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 0.48 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 0.56 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 0.52 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 0.52 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 0.44 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 0.48 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 0.52 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 0.56 |
NEMA Size | 0, 00, 1 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 0.37 to 0.44 A, 0.39 to 0.46 A, 0.4 to 0.47 A, 0.41 to 0.48 A, NEMA Size 0, 00, 1, Compatible with Grainger Part Number 1H41, 1H411, 1H412, 1H413, 1H414, 1H415, 1H416, 1H417, 2BW14, 2BW2, 2BW21, 2BW22, 2BW23, 2BW25, 2BW31, 2BW35, 2BW7, 2PYD9, 2PYE6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324NR)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- SQUARE D Thermal Unit, 32.3 to 34.7A (CC50.1)
- SQUARE D Thermal Unit, 4.33 to 4.90A (A6.20)
- SQUARE D Thermal Unit, 35.4 to 50.0A (B70.0)
- SQUARE D Thermal Unit, 13.20 to 13.90A (A19.8)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- SQUARE D Thermal Unit, 12 to 18A (B22.0)
- SQUARE D Thermal Unit, 45.3 to 56.4A (CC74.6)
- Square D Thermal Units