Shop All Thermal Units
Square D
Thermal Unit, 0.34 to 0.43A
Mfr # B0.51
Zoro # G2425412
product price: $32.09
/ea
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.34 to 0.43
- For Use With Square D NEMA Motor Starters 00, 0, 1
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 0.36
- FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure 0.40
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 0.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B0.51
- Zoro # G2425412
- UPC # 785901587217
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 0.36 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 0.40 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 0.36 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 0.36 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 0.43 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 0.40 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 0.34 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 0.37 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 0.40 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 0.37 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 0.36 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 0.34 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 0.43 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 0.43 |
NEMA Size | 0, 00, 1 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 0.3 to 0.33 A, 0.31 to 0.34 A, 0.31 to 0.35 A, 0.32 to 0.34 A, 0.32 to 0.36 A, 0.33 to 0.36 A, 0.33 to 0.37 A, 0.34 to 0.36 A, 0.34 to 0.38 A, 0.36 to 0.39 A, 0.37 to 0.4 A, 0.39 to 0.43 A, NEMA Size 0, 00, 1, Compatible with Grainger Part Number 1H41, 1H411, 1H412, 1H413, 1H414, 1H415, 1H416, 1H417, 2BW14, 2BW2, 2BW21, 2BW22, 2BW23, 2BW25, 2BW31, 2BW35, 2BW7, 2PYD9, 2PYE6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 3/4 hp, 10A @ 250V AC (6FC54-73)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230H)
- E-ZEEWRAP Dispensr Ez Wrap Blk (20112)
- SOUTHWIRE 50A RV Flex Extension Cord; 30Ft (50A30MFSE)
- SQUARE D Thermal Unit, 3.71 to 4.07A (A5.30)
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- SQUARE D Thermal Unit, 8.16 to 8.98A (A11.9)
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- SQUARE D Thermal Unit, 1.05 to 1.16A (A1.25)
- GE Thermal Unit, 6.00 to 67.50A (CR123F719B)
- Square D Motor Controls