Shop All Thermal Units
Square D
Thermal Unit, 0.30 to 0.38A
Mfr # B0.44
Zoro # G2643532
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.30 to 0.38
- For Use With Square D NEMA Motor Starters
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 0.38
- FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure 0.31
- FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B0.44
- Zoro # G2643532
- UPC # 785901587200
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 0.38 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 0.31 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 0.31 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 0.36 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 0.30 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 0.33 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 0.32 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 0.36 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 0.32 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 0.36 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 0.32 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 0.38 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 0.38 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 0.32 |
Details
Item | Thermal Unit |
Full Load Amps | 0.30 to 0.38 |
For Use With | Square D NEMA Motor Starters |
Sensing Method | Melting Alloy |
Motor Tripping Class | 20 |
Description
Thermal Unit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 8" 16 GA B/A , IMPORT (16BA8-ASSYIMPNY)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P10SS)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- SQUARE D Thermal Unit, 4.93 to 6.27A (B7.70)
- SQUARE D Thermal Unit, 1.77 to 2.25A (B2.65)
- SQUARE D Thermal Unit, 6.80 to 7.57A (A9.85)
- SQUARE D Thermal Unit, 5.84 to 7.73A (B9.10)
- SQUARE D Thermal Unit, 4.33 to 4.90A (A6.20)
- Square D Thermal Units