Shop All Circuit Breaker & Panelboard Accessories
Square D
Terminal Spreader, 160A, 4 Poles
Mfr # LV426941
Zoro # G6320793
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) B Circuit Breakers
- Amps 160A
- Number of Poles 4
- Conductor Material copper
- Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426941
- Zoro # G6320793
- UPC # 785901087809
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Terminal Spreader |
For Use With | PowerPact(R) B Circuit Breakers |
Amps | 160A |
Number of Poles | 4 |
Conductor Material | copper |
Standards | CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2 |
Frame Type | 125A |
Location Of Connection | upstream || downstream |
Connections - Terminals | crimp lug upstream) || crimp lug downstream) |
Connection Pitch | 35 mm |
Mounting Mode | fixed |
Poles Description | 4P |
Provided Equipment | interphase barriers |
Accessory / Separate Part Type | connection accessories |
Product Or Component Type | spreader |
Tightening Torque | 9-9 N.m upstream || 9-9 N.m downstream |
Line Rated Current | 160-160 A |
Range Compatibility | PowerPact (PowerPact B) || ComPact (ComPact NSXm) |
Description
Terminal Spreader, For Use With PowerPact(R) B Circuit Breakers, 160 A Amps, Number of Poles 4, Frame Type 125A, Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS World Power Travel Adapter, APK01US1 (APK01US1)
- SQUARE D Thermal Unit, 70.9 to 98.1A (CC143.0)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 175A, 600V AC, Non-Indicating (DFJ-175)
- WATER WORLD Fuse 3AG 10A Time Delay Fuse 250V Slow Blow (WA973290)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W (NC26SHR)
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 32H 20W (NC32SHR)
- SQUARE D Hub (B300)
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- Square D Circuit Breaker & Panelboard Accessories