Shop All Circuit Breaker & Panelboard Accessories
Square D
Terminal Shield, 160A, 3 Poles
Mfr # LV426912
Zoro # G6322640
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) B Circuit Breakers
- Amps 160A
- Number of Poles 3
- Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
- Range Compatibility ComPact (ComPact NSXm) || PowerPact (PowerPact B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426912
- Zoro # G6322640
- UPC # 785901086413
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Terminal Shield |
For Use With | PowerPact(R) B Circuit Breakers |
Amps | 160A |
Number of Poles | 3 |
Standards | CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2 |
Range Compatibility | ComPact (ComPact NSXm) || PowerPact (PowerPact B) |
Ip Degree Of Protection | IP40 conforming to IEC 60529 |
Product Or Component Type | long terminal shield |
Accessory / Separate Part Type | insulation accessories |
Connection Pitch | 35 mm |
Poles Description | 3P |
Location Of Connection | upstream || downstream |
Description
Long Terminal Shield, For Use With PowerPact(R) B Circuit Breakers, 160 A Amps, Number of Poles 3, Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 480V AC, 3 Poles, 1NO (14CUB32WH)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13115)
- LINEMASTER Compact (492-S)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- SQUARE D Lug, 125A, 240V AC, 3 Poles (QO3125SL)
- SQUARE D Mounting Kit (SK5668)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- Square D Circuit Breaker & Panelboard Accessories